!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREAD INSERT KIT, M8-1.25 INT THREAD, 15.875MM OVERALL L, 15.0876MM DIA, BRASS, PLAIN

THREAD INSERT KIT, M8-1.25 INT THREAD, 15.875MM OVERALL L, 15.0876MM DIA, BRASS, PLAIN

E-Z LOK

THREAD INSERT KIT, M8-1.25 INT THREAD, 15.875MM OVERALL L, 15.0876MM DIA, BRASS, PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD INSERT KIT, M8-1.25 INT THREAD, 15.875MM OVERALL L, 15.0876MM DIA, BRASS, PLAIN

THREAD INSERT KIT, M8-1.25 INT THREAD, 15.875MM OVERALL L, 15.0876MM DIA, BRASS, PLAIN

E-Z LOK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45JZ95
  • Mfr. Model # EZ-400-M8
  • UNSPSC # 27112810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This thread insert kit is made of C3604 stainless steel and has a bright (uncoated) finish. Plus, it includes drill and drive-tool, and threaded inserts. This thread insert kit is designed for use with wood.

Technical Specs

  • Item Thread Insert Kit
  • Number of Pieces 7
  • Insert Length 15.875 mm
  • Thread Direction Right Hand
  • Insert Material Brass
  • Material Grade/Class C3604
  • Compatible Material Wood
  • Minimum Material Thickness 31.75 mm
  • System of Measurement Metric
  • Series E-Z Knife
  • Tool Material Brass
  • Number of Inserts 5
  • Insert Diameter 15.088 mm
  • Internal Thread Size M8x1.25
  • Thread Type Coarse
  • Finish Bright (Uncoated)
  • Drive Type Slotted
  • Drill Bit Sizes Included 33/64 in
  • Maximum Hole Diameter 13.106 mm
  • Includes Drill and Drive-Tool, Threaded Inserts
  • Thread Pitch 1.25 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list