!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOWELL TEMP CONTROL,24/277VAC

THERMOWELL TEMP CONTROL,24/277VAC

JOHNSON CONTROLS

THERMOWELL TEMP CONTROL,24/277VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOWELL TEMP CONTROL,24/277VAC

THERMOWELL TEMP CONTROL,24/277VAC

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $202.56 / EACH

EHC: EHC :
Min Qty 2 = $405.12

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA19ABC11C
  • Mfr. Model # A19ABC-11C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Differential Type Adjustable
  • Enclosure NEMA Rating NEMA 1
  • Overall Height 4 3/8 in
  • Maximum Control Temperature 240 Degrees F
  • Switch Action Open/Close on Rise
  • Temperature Scale Fahrenheit/Celsius
  • Voltage 24 to 277V AC
  • Application Heating
  • Contact Rating 120V AC, 240V AC
  • Enclosure Colour Gray
  • Full Load Amps @ 120V AC 10 A
  • Includes Remote Sensing Bulb
  • Mounting Type Surface Mount
  • Number of Heating Stages 1
  • Number of Switches 1
  • Sensor Diameter 3/8 in
  • Sensor Location Remote
  • Standards CSA LR948/4813 02, UL E6688
  • Maximum Operating Temperature 140 Degrees F
  • Control Type Knob
  • Enclosure Material Steel
  • Overall Depth 1 13/16 in
  • Overall Width 2 1/8 in
  • Minimum Control Temperature 100 Degrees F
  • Switch Type SPDT
  • Temperature Differential 6 Degrees F to 24 Degrees F
  • Well Connection Size 1/2 in NPT
  • Compatible System Type Hot Water Heating Controls Well Immersion LIT-125025
  • Electrical Connection Type Screw Terminals
  • Enclosure Type Galvanized/Steel
  • Full Load Amps @ 240V AC 6 A
  • Key Features Liquid-Filled Element Provides Rapid Response to Temperature Change, Universal Replacement
  • Number of Cooling Stages 1
  • Number of Poles 1
  • Pilot Duty Rating 125 A @ 24/600V AC
  • Sensor Length 2 3/8 in
  • Sensor Type Well
  • Temperature Sensitivity +/- 4 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list