!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOSTATIC MIXING VALVE, FOR HOT WATER, 1 IN SWEAT, 2 5/32 X 5 5/8 IN, DZR BRASS

THERMOSTATIC MIXING VALVE, FOR HOT WATER, 1 IN SWEAT, 2 5/32 X 5 5/8 IN, DZR BRASS

CASH ACME

THERMOSTATIC MIXING VALVE, FOR HOT WATER, 1 IN SWEAT, 2 5/32 X 5 5/8 IN, DZR BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTATIC MIXING VALVE, FOR HOT WATER, 1 IN SWEAT, 2 5/32 X 5 5/8 IN, DZR BRASS

THERMOSTATIC MIXING VALVE, FOR HOT WATER, 1 IN SWEAT, 2 5/32 X 5 5/8 IN, DZR BRASS

CASH ACME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLN24503
  • Mfr. Model # 24503
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.91 lbs

Product Details

This thermoplastic mixing valve has a one-inch inlet/outlet size with a sweat inlet/outlet type. This valve measures 2 5/32 x 5 5/8 inches and is for use with domestic and commercial hot water distribution. It features a 230 psi maximum pressure, a one to 20 gpm flow rate, a temperature range of 85 Degrees F to 130 Degrees F, and an inlet temperature of 120 Degrees F to 180 Degrees F (hot) and 39 Degrees F to 80 Degrees F (cold). The body is made from DZR brass. This valve meets standard CSA B12

Technical Specs

  • Item Thermostatic Mixing Valve
  • Flow Rate 1 to 20 gpm
  • Outlet Type Sweat
  • Outlet Size 1"
  • Max. Pressure 230 psi
  • Overall Width 5-5/8"
  • Inlet Temperature (Hot) 120 Degrees F - 180 Degrees F
  • Standards ASSE 1017, 1069 & 1070, CSA B125.3, NSF/ANSI 372 (Lead Free), NSF/ANSI 61. Listed by ASSE, CSA and IAPMO.
  • Body Material DZR Brass
  • Inlet Type Sweat
  • Inlet Size 1"
  • Temp. Range 85 Degrees F to 130 Degrees F
  • Overall Height 2-5/32"
  • Inlet Temperature (Cold) 39 Degrees F - 80 Degrees F
  • For Use With Domestic and Commercial Hot Water Distribution
  • Compliance ASSE 1017, 1069 & 1070, CSA B125.3, NSF/ANSI 372 (Lead Free), NSF/ANSI 61. Listed by ASSE, CSA and IAPMO.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list