!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOSTAT SPDT

THERMOSTAT SPDT

COLUMBUS ELECTRIC

THERMOSTAT SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTAT SPDT

THERMOSTAT SPDT

COLUMBUS ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2E158
  • Mfr. Model # ETD9STGS
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1911
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Line Volt Mechanical Thermostat
  • Changeover Type Manual
  • Control Type Exposed Dial
  • Display Type Analog
  • Housing Colour White
  • Includes Positive Off Positive Off Not Included
  • Minimum Control Temperature 50 Degrees F
  • Number of Cooling Stages 1
  • Overall Depth 1 1/2 in
  • Overall Width 2 7/8 in
  • Switch Type SPDT
  • Temperature Differential 2 Degrees to 4 Degrees F
  • Temperature Scale Celsius, Fahrenheit
  • Contact Rating Resistive @ 240V 22 A
  • Includes Thermometer
  • Inductive Amps @ 240V 10 A
  • Locked Rotor Amps @ 240V 60 A
  • Mounting Type Vertical
  • Sensor Type Bi-Metallic Spring
  • Application Heat or Cool
  • Compatible System Type Electric Cooling, Electric Heating
  • Differential Type Fixed
  • Fan Settings No Fan Setting
  • Housing Material Plastic
  • Maximum Control Temperature 90 Degrees F
  • Mounting Direction Vertical
  • Number of Heating Stages 1
  • Overall Height 4 3/4 in
  • Switch Action Open/Close on Rise
  • System Settings Cool-Heat-Off
  • Temperature Readout Temperature Readout
  • Contact Rating Resistive @ 120V 22 A
  • Contact Rating Resistive @ 277V 22 A
  • Inductive Amps @ 120V 13.8 A
  • Locked Rotor Amps @ 120V 82.8 A
  • Mounting Location Wall
  • Number of Switches 1
  • Standards CSA, UL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list