!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOSTAT DIGITAL LINE VOLTAGE

THERMOSTAT DIGITAL LINE VOLTAGE

HONEYWELL

THERMOSTAT DIGITAL LINE VOLTAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTAT DIGITAL LINE VOLTAGE

THERMOSTAT DIGITAL LINE VOLTAGE

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6WY23
  • Mfr. Model # TL7235A1003
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1911
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Line Voltage Thermostat
  • Compatible System Type Electric Heating
  • Display Type Digital
  • Housing Colour White
  • Includes Positive Off Positive Off Included
  • Maximum Control Temperature 122 Degrees F
  • Mounting Direction Vertical
  • Overall Depth 7/8 in
  • Overall Width 2 3/4 in
  • Switch Type DPST
  • Temperature Differential 1 Degrees F
  • Temperature Scale Celsius, Fahrenheit
  • Voltage 208V AC
  • Backlit Type 5 Seconds
  • Electrical Connection Type Hardwired
  • Full Load Amps @ 240V AC 15 A
  • Lead Length 5 1/2 in
  • Maximum Operating Temperature 122 Degrees F
  • Number of Switches 1
  • Standards CSA, UL
  • Application Heat Only
  • Control Type Push Button
  • Fan Settings No Fan Setting
  • Housing Material Plastic
  • Key Features Soundproofed for Quiet Operation
  • Minimum Control Temperature 32 Degrees F
  • Number of Heating Stages 1
  • Overall Height 4 7/8 in
  • Switch Action Open on Rise
  • System Settings Heat-Off
  • Temperature Readout Temperature Readout
  • Thermostat Type Line Voltage
  • Backlit Screen With Backlit Screen
  • Contact Rating Resistive @ 240V 15 A
  • Frequency 50 Hz, 60 Hz
  • Key Pad Lockout No Key Pad Lockout
  • Lead Material Copper
  • Minimum Operating Temperature 32 Degrees F
  • Sensor Type Thermistor
  • Temperature Sensitivity 1 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list