!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOSTAT CONTROL

THERMOSTAT CONTROL

VULCAN

THERMOSTAT CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTAT CONTROL

THERMOSTAT CONTROL

VULCAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $312.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3HL20
  • Mfr. Model # 3HL20
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Line Voltage Mechanical Thermostat
  • Bulb Length 7 5/16 in
  • Mounting Type Unit Mount
  • Minimum Operating Temperature 100 Degrees F
  • Overall Width 2 1/4 in
  • Minimum Control Temperature 100 Degrees F
  • Thermostat Type Bulb Thermostat
  • Amperage 30 A
  • Compatible System Type Industrial Processes and Equipment, Tanks and Vessels, Vulcan Heater Assemblies
  • Contact Type Snap Action
  • Electrical Connection Type Hardwired
  • Enclosure NEMA Rating Not Rated
  • Includes Thermowells
  • Mounting Location Unit Mount
  • Number of Switches 1
  • Sensor Location Remote
  • Standards UL Recognized Component E12103
  • Temperature Scale Fahrenheit/Celsius
  • Bulb Diameter 1/4 in
  • Capillary Length 84 in
  • Maximum Operating Temperature 550 Degrees F
  • Overall Height 3 1/8 in
  • Maximum Control Temperature 550 Degrees F
  • Switch Action Open on Rise
  • Voltage 120 to 480V AC
  • Application Process Heating
  • Contact Rating 120 to 480V AC
  • Differential Type Adjustable
  • Enclosure Material Metal
  • Enclosure Type None
  • Mounting Direction Vertical
  • Number of Poles 2
  • Remote Control Functions On/Off and Temperature Control
  • Sensor Type Copper Bulb
  • Switch Type DPST

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list