!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOSTAT,24 TO 30V AC

THERMOSTAT,24 TO 30V AC

JOHNSON CONTROLS

THERMOSTAT,24 TO 30V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTAT,24 TO 30V AC

THERMOSTAT,24 TO 30V AC

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $137.69 / EACH

EHC: EHC :
Min Qty 4 = $550.76

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCFCPPA701B
  • Mfr. Model # FCP-PA-701-B
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Thermostat
  • Backlit Screen With Backlit Screen
  • Changeover Type Automatic and Manual
  • Control Type Push Button
  • Differential Type Adjustable
  • Display Type Digital
  • Fan Settings Hi-Med-Low-Auto-Off
  • Housing Material Plastic
  • Includes Mounting Hardware, Pre-Installed Terminal Wire, Wire Label
  • Key Features Fan Mode Reset, Remote Sensor, Smart Auto Fan
  • Minimum Control Temperature 45 Degrees F
  • Mounting Direction Horizontal
  • Number of Zones 1
  • Overall Height 3 1/4 in
  • Programming Capability Not Programmable
  • Screen Width 2 in
  • Switch Action Open or Close on Rise
  • System Settings Auto-Heat-Cool-Off
  • Temperature Readout Temperature Readout
  • Temperature settings per day Manual Adjust
  • Thermostat Type Low Voltage
  • Battery Backup Battery Backup
  • Electrical Connection Type Screw Terminals
  • Includes Batteries Batteries Included
  • Maximum Operating Temperature 140 Degrees F
  • Number of Relay Outputs 3
  • Standards CSA STD E60730-1, E60730-2-9, Mexico NOM-001-SCFI-2018, NOM-024-SCFI-2013, UL STD 60730-1, 60730-2-9, ETL/cETL Listed, Mexico NOM
  • Temperature Limiting Temperature Limiting
  • Application Heat and Cool
  • Backlit Screen Colour Blue
  • Compatible System Type Fan Coil Unit, PTAC Thermostat
  • Dehumidification Control Without Dehumidification Control
  • Digit Size Standard
  • Dual Transformer Compatible Not Dual Transformer Compatible
  • Housing Colour White
  • Humidification Control Without Humidification Control
  • Includes Positive Off Positive Off Included
  • Key Pad Lockout No Key Pad Lockout
  • Maximum Control Temperature 95 Degrees F
  • Number of Pipes 2 or 4
  • Overall Depth 1 in
  • Overall Width 4 in
  • Screen Height 2 in
  • Shape Rectangle
  • Switch Type NC/NO
  • Temperature Differential 2-5F
  • Temperature Scale Celsius, Fahrenheit
  • Terminal Designations C, GH, GL, GM, PS, R, RS, SB, SC, W, Y
  • Voltage 24 to 30V AC
  • Battery Type Coin Cell Battery
  • Frequency 60 Hz
  • Minimum Operating Temperature -4 Degrees F
  • Mounting Location Junction Box, Wall
  • Phase Single
  • Sensor Location Remote
  • Temporary Temperature Hold Temporary Temperature Hold

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list