!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOSTAT,2 1/10 IN D,WHITE,RECTANGLE

THERMOSTAT,2 1/10 IN D,WHITE,RECTANGLE

JOHNSON CONTROLS

THERMOSTAT,2 1/10 IN D,WHITE,RECTANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTAT,2 1/10 IN D,WHITE,RECTANGLE

THERMOSTAT,2 1/10 IN D,WHITE,RECTANGLE

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,610.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCWTLPR300
  • Mfr. Model # WTL-PR3-00
  • UNSPSC # 31250000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Thermostat, digital pneumatic, summer/winter, two pipe, reverse acting on low pressure
  • Includes Cover Cover Included
  • Number of Pipes 2
  • Overall Height 5 3/5 in
  • Thermostat Action Reverse
  • Maximum Control Temperature 85 Degrees F
  • Adjustable Setpoint Range 55 Degrees to 85 Degrees F
  • Battery Type TL-5920 battery
  • Deadband -5 Degrees F or 132 Degrees F
  • Display Type Digital
  • Housing Colour White
  • Includes Batteries Batteries Included
  • Maximum Air Pressure 25 psi
  • Minimum Throttling 2 psi
  • Number of Channels 8
  • Replacement Cover WTL-CVR-00
  • Shape Rectangle
  • Temperature Differential 32 Degrees F to 122 Degrees F (0 Degrees C to 50 Degrees C), 95% RH maximum, noncondensing
  • Temperature Settings Single Temperature
  • Action Reverse
  • Application Heat and Cool
  • Mounting Direction Vertical
  • Overall Depth 2 1/10 in
  • Overall Width 4 1/10 in
  • Minimum Control Temperature 55 Degrees F
  • Pneumatic Thermostat Type Remotely Control
  • Air Consumption 0.011 scfm
  • Cover Colour White
  • Differential Type Adjustable
  • Frequency 900 MHz
  • Humidification Control Without Humidification Control
  • Manufacturer Model Number WTL-PR3-00
  • Maximum Operating Humidity 95%
  • Maximum Throttling 2.5 psi
  • Number of Dials Single
  • Setpoint Adjustment (Access) Exposed
  • Spacing Between Channels 200 kHz
  • Temperature Scale Celsius, Fahrenheit
  • Voltage 100V AC to 240V AC 50/60Hz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list