!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOSTAT,1 A,30V AC,WIRELESS

THERMOSTAT,1 A,30V AC,WIRELESS

JOHNSON CONTROLS

THERMOSTAT,1 A,30V AC,WIRELESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTAT,1 A,30V AC,WIRELESS

THERMOSTAT,1 A,30V AC,WIRELESS

JOHNSON CONTROLS

https://catalogue.grainger.ca/?hybris=true
  • Item # JHCTEC363013000
  • Mfr. Model # TEC3630-13-000
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Low Voltage Thermostat
  • Compatible with Building Automation Systems Yes
  • Housing Colour Black
  • Network Protocol Compatibility BACnet MS/TP, N2
  • Number of Relay Outputs 1
  • Overall Depth 1 7/16 in
  • Overall Width 5 5/8 in
  • Terminal Designations 0-10V DC, BI1, BI2, COS, OAT, R SEN, SAT
  • Amperage 1 A
  • Contact Rating 19V AC to 30V AC
  • Control Output Single Stage RTU/Heat Pump with Economizer
  • Electrical Connection Type Hardwired
  • Fan Settings High-Med-Low-Auto-Quiet
  • Includes USB Port Configuration
  • Lead Wire Gauge 18 ga, 22 ga
  • Maximum Operating Temperature 122 Degrees F
  • Maximum Temperature Control 100 Degrees F
  • Number of Cooling Stages - Conventional System 1
  • Number of Heating Stages - Conventional System 2
  • Number of Pipes 2
  • Remote Control Functions On/Off and Temp. Control
  • Screen Width 4 3/4 in
  • Sensor Location Built-In
  • Smart Connectivity No Connectivity
  • System Settings Auto-Heat-Cool-Off
  • Temperature Sensitivity +/- 0.9 Degrees F
  • Wireless Wireless
  • Filter Change Reminder Filter Change Reminder
  • Temperature settings per day 0
  • Compatible System Type Heat Pumps With Aux, RTU's
  • Dehumidification Control Without Dehumidification Control
  • Humidification Control With Humidification Control
  • Number of Relay Inputs 1
  • Occupancy Sensor Compatible with Occupancy Sensor
  • Overall Height 4 3/4 in
  • Temperature Adjustment Single or Two Stage
  • Application Heat and Cool
  • Backlit Screen With Backlit Screen
  • Thermostat Type Low Voltage
  • Control Type Touch Screen
  • Enclosure Colour Black
  • Frequency 50 Hz, 60 Hz
  • Key Features Auto-Tuned Control Loops, End-of-line Switch, Integral Humidity Sensor, Programmable in Seven Languages, Two Configurable Binary Inputs, USB Port Configuration
  • Minimum Operating Temperature 32 Degrees F
  • Minimum Temperature Control 40 Degrees F
  • Mounting Location Wall
  • Number of Cooling Stages - Heat Pump System 2
  • Number of Heating Stages - Heat Pump System 2
  • Programming Capability 7-Day, Not Programmable
  • Screen Height 1 7/16 in
  • Sensor Length 15 ft
  • Sensor Type Occupancy Sensor
  • Standards BACnet International, CE, FCC Compliant to CFR 47, RCM Mark, Transmission Complies with FCC Part 15.247, UL Listed, UL60730
  • Temperature Scale Celsius, Fahrenheit
  • Voltage 19V AC to 30V AC
  • Backlit Type Touch Activated
  • Mounting Type Surface Mount

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list