!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOMETER -50/150C DIG THERMISTR

THERMOMETER -50/150C DIG THERMISTR

TRACEABLE

THERMOMETER -50/150C DIG THERMISTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOMETER -50/150C DIG THERMISTR

THERMOMETER -50/150C DIG THERMISTR

TRACEABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $893.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KTV2
  • Mfr. Model # 4000
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Thermistor Thermometer
  • Sensor Type Thermistor
  • Number of Channels 1
  • Data Logging Yes
  • Includes NIST-Traceable Certificate Yes
  • Memory Min/Max
  • Temperature Range -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C
  • RTD Temperature Range C -50 Degrees to 150 Degrees C
  • Power Source Details (1) 9V Battery
  • Display Type LCD
  • Digital Display 1/2 in H x 3 1/2 in W Display with 6-Digit LCD - 1 in Digit Height
  • Backlit No
  • Digit Height 1 in
  • Display Width 3.5 in
  • Data Hold Yes
  • Includes Batteries Yes
  • Temperature Meter Type Thermistor Temperature Meter with Data Output and Min/Max
  • For Thermistor Type USB Probe
  • Accuracy +/-0.05 Degrees C
  • Data Output Type Serial Data Cable
  • Includes Wireless Transmission No
  • Included Probes Triple Purpose Stainless Steel 316 Probe with 66 in Cable
  • RTD Temperature Range F -58 Degrees to 302 Degrees F
  • Resolution 0.0001 Degrees
  • Number of Digits 6
  • Display Size 1/2 in H x 3 1/2 in W
  • Battery Type (1) 9V
  • Includes Battery, Cable, Computer Output, Plastic Carrying Case, Stainless Steel 316 Probe, Traceable(R) Certificate
  • Display Height 0.5 in
  • Auto Power Off No
  • Functions Degrees F/ Degrees C Switchable, Min/Max Memory
  • Manufacturer Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list