!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOMETER,ANALOG,-40-110 DEG,3/4IN NPT

THERMOMETER,ANALOG,-40-110 DEG,3/4IN NPT

WINTERS

THERMOMETER,ANALOG,-40-110 DEG,3/4IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOMETER,ANALOG,-40-110 DEG,3/4IN NPT

THERMOMETER,ANALOG,-40-110 DEG,3/4IN NPT

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20JN68
  • Mfr. Model # TIM100-6LF.
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Industrial Glass Thermometer
  • Thermometer Type Lead-Free Glass Thermometer Assembly
  • Temperature Range 30 Degrees to 240 Degrees F/0 Degrees to 115 Degrees C
  • Includes Thermowell Yes
  • Shank Type Straight
  • Accuracy +/-1%
  • Scale Length 9 in
  • NSF Rated Yes
  • Includes NIST-Traceable Certificate No
  • Thermowell Thread Gender Male
  • Thermowell Thread Type NPT
  • Thermometer Thread Size 1/4 in
  • Scale Celsius, Fahrenheit
  • Maximum Temperature °C 115 Degrees C
  • Minimum Temperature °C 0 Degrees C
  • Fluid Material Kerosene
  • Application Air Conditioning, Boilers, Heating, New Construction, Plumbing, Potable Water Systems, Ventilation, Water Lines
  • Scale Type Liquid-in-Glass
  • Process Connection 1/4 in UNEF Thermometer x 3/4 in NPT Thermowell
  • Thermowell Material Lead-Free Brass
  • Mounting Location Adjustable-Angle
  • Fluid Green Kerosene
  • Resistance Rating IP54
  • Maximum Operating Pressure 710 psi
  • Corrosion Resistant No
  • Thermowell Thread Size 3/4 in
  • Thermometer Thread Gender Male
  • Thermometer Thread Type UNEF
  • Maximum Temperature °F 240 Degrees F
  • Minimum Temperature °F 30 Degrees F
  • Fluid Colour Green
  • Stem Length 6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list