!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOCOUPLE THRMOMETR,TYPE K,9V,1 INPUT

THERMOCOUPLE THRMOMETR,TYPE K,9V,1 INPUT

REED

THERMOCOUPLE THRMOMETR,TYPE K,9V,1 INPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOCOUPLE THRMOMETR,TYPE K,9V,1 INPUT

THERMOCOUPLE THRMOMETR,TYPE K,9V,1 INPUT

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $519.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER2400KIT
  • Mfr. Model # R2400-KIT
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Item Thermocouple Thermometer
  • Sensor Type Thermocouple
  • Number of Channels 1
  • Data Logging No
  • Includes NIST-Traceable Certificate No
  • Memory Min/Max
  • Included Probes REED R2920 Surface Thermocouple Probe, REED R2940 Air/Gas Thermocouple Probe, REED R2950 Immersion Thermocouple Probe, REED TP-01 Beaded Thermocouple Wire Probe
  • Thermocouple Temperature Range F -58 Degrees to 2,000 Degrees F
  • Resolution 0.1 Degrees F/0.1 Degrees C, 1 Degrees F/1 Degrees C
  • Number of Digits 3.5
  • Display Size 45 mm H x 55 mm W
  • Battery Type (1) 9V
  • Humidity Range 10% to 90%
  • Digit Height 32 mm
  • Display Width 55 mm
  • Data Hold Yes
  • Includes Batteries Yes
  • Response Time 1 sec
  • Temperature Meter Type Thermocouple Temperature Meter with Min/Max
  • For Thermocouple Type Type K
  • Accuracy +/-2 Degrees C (-50 Degrees to 0 Degrees C), +/-4 Degrees F (-58 Degrees to 32 Degrees F), +/-0.5% +2 Degrees F/1 Degrees C (32 Degrees to 2,000 Degrees F/0 Degrees to 1,000 Degrees C), +/-0.8% +1 Degrees C (1,000 Degrees to 1,300 Degrees C), +/-5 Degrees K (223 Degrees to 273 Degrees K), +/-1.0% +2 Degrees K (273 Degrees to 2,000 Degrees K)
  • Data Output Type None
  • Includes Wireless Transmission No
  • NIST Certification By Not Certified
  • Temperature Range -58 Degrees to 2,000 Degrees F/-50 Degrees to 1,300 Degrees C (Thermocouple)
  • Thermocouple Temperature Range C -50 Degrees to 1,300 Degrees C
  • Power Source Details (1) 9V Battery
  • Display Type LCD
  • Digital Display 45 mm H x 55 mm W Display with 3 1/2-Digit Backlit LCD - 32 mm Digit Height
  • Backlit Yes
  • Includes Air/Gas Thermocouple Probe, Beaded Thermocouple Wire Probe, Deluxe Hard Carrying Case, Surface Thermocouple Probe, Thermocouple Probe
  • Display Height 45 mm
  • Auto Power Off Yes
  • Functions Degrees F/ Degrees C/Kelvin Switchable, Data Hold, Low Battery Indication, Min/Max Memory
  • Manufacturer Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list