!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMOCOUPLE THERMOMETER,DATA HOLD

THERMOCOUPLE THERMOMETER,DATA HOLD

AMPROBE

THERMOCOUPLE THERMOMETER,DATA HOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOCOUPLE THERMOMETER,DATA HOLD

THERMOCOUPLE THERMOMETER,DATA HOLD

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $428.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETTMD56
  • Mfr. Model # TMD-56
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • ItemThermocouple Thermometer
  • Sensor TypeThermocouple
  • Accuracy+/-0.05%
  • Data Output TypeUSB
  • Included ProbesMini-Type
  • Thermocouple Temperature Range F-346 Degrees to 1,832 Degrees F (Type E), -346 Degrees to 2,192 Degrees F (Type J), -328 Degrees to 2,501 Degrees F (Type K), -58 Degrees to 2,372 Degrees F (Type N), 32 Degrees to 3,212 Degrees F (Type R), 32 Degrees to 3,212 Degrees F (Type S), -328 Degrees to 752 Degrees F (Type T)
  • Resolution0.1 Degrees F/0.1 Degrees C, 1 Degrees F
  • Number of Digits4.5
  • Digital Display4 1/2-Digit Backlit LCD
  • BacklitYes
  • Auto Power OffYes
  • Includes BatteriesYes
  • Temperature Meter Type Thermocouple Temperature Meter with Data Output and Datalogging
  • For Thermocouple Type Type E, Type J, Type K, Type N, Type R, Type S, Type T
  • Data Logging Yes
  • Memory 16,000 Readings
  • Temperature Range -328 Degrees to 2,501 Degrees F/-200 Degrees to 1,372 Degrees C (Type K), -328 Degrees to 752 Degrees F/-200 Degrees to 400 Degrees C (Type T), -346 Degrees to 1,832 Degrees F/-210 Degrees to 1,000 Degrees C (Type E), -346 Degrees to 2,192 Degrees F/-210 Degrees to 1,200 Degrees C (Type J), -58 Degrees to 2,372 Degrees F/-50 Degrees to 1,300 Degrees C (Type N), 32 Degrees to 3,212 Degrees F/0 Degrees to 1,767 Degrees C (Type R), 32 Degrees to 3,212 Degrees F/0 Degrees to 1,767 Degrees C (Type S)
  • Thermocouple Temperature Range C -210 Degrees to 1,000 Degrees C (Type E), -210 Degrees to 1,200 Degrees C (Type J), -200 Degrees to 1,372 Degrees C (Type K), -50 Degrees to 1,300 Degrees C (Type N), 0 Degrees to 1,767 Degrees C (Type R), 0 Degrees to 1,767 Degrees C (Type S), -200 Degrees to 400 Degrees C (Type T)
  • Power Source Details (4) AAA Batteries
  • Display Type LCD
  • Battery Type (4) AAA
  • Includes K Type Thermocouple, Batteries, USB Cable and Software CD, USB Wireless Module
  • Data Hold Yes
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list