!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMOCOUPLE THERMOMETER,4 INPUT

THERMOCOUPLE THERMOMETER,4 INPUT

EXTECH

THERMOCOUPLE THERMOMETER,4 INPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOCOUPLE THERMOMETER,4 INPUT

THERMOCOUPLE THERMOMETER,4 INPUT

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $808.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTSDL200NIST
  • Mfr. Model # SDL200-NIST
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • ItemThermocouple Thermometer
  • Sensor TypeRTD, Thermocouple
  • For Thermocouple TypeType E, Type J, Type K, Type R, Type S, Type T
  • AccuracyTypes J, K, E, T +/-0.4% Reading (1.8 Degrees F/1 Degrees C), Pt100 and Types R, S +/-0.5% Reading (2 Degrees F/1 Degrees C)
  • Data Output TypeRS-232, SD Card, USB
  • Includes Wireless TransmissionNo
  • NIST Certification ByFLIR
  • Temperature Range-148 Degrees to 2,102 Degrees F/-100 Degrees to 1,150 Degrees C (Type J), -148 Degrees to 2,372 Degrees F/-100 Degrees to 1,300 Degrees C (Type K), -327 Degrees to 1,562 Degrees F/-200 Degrees to 850 Degrees C (RTD), -58 Degrees to 1,652 Degrees F/-50 Degrees to 900 Degrees C (Type E), -58 Degrees to 752 Degrees F/-50 Degrees to 400 Degrees C (Type T), 32 Degrees to 2,732 Degrees F/0 Degrees to 700 Degrees C (Type S), 32 Degrees to 3,092 Degrees F/0 Degrees to 1,500 Degrees C (Type R)
  • Thermocouple Temperature Range C-100 Degrees to 1,150 Degrees C (Type J), -100 Degrees to 1,300 Degrees C (Type K), -50 Degrees to 400 Degrees C (Type T), -50 Degrees to 900 Degrees C (Type E), 0 Degrees to 1,500 Degrees C (Type S), 0 Degrees to 1,700 Degrees C (Type R)
  • RTD Temperature Range C-200 Degrees to 850 Degrees C
  • Resolution0.1 Degrees , 1 Degrees
  • Number of Digits5
  • Display Size1.9 in H x 2.9 in W
  • Battery Type(6) AA
  • Includes(4) Type K Bead Wire Temperature Probe, (6) AA Battery, Hard Carrying Case, SD Card
  • Display Height1.9 in
  • Auto Power OffYes
  • FunctionsDegrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory
  • Manufacturer Warranty Length1 yr
  • Temperature Meter Type Multichannel RTD/Thermocouple Temperature Meter with Data Output and Min/Max
  • For RTD Type Pt 100
  • Number of Channels 4
  • Data Logging Yes
  • Includes NIST-Traceable Certificate Yes
  • Memory Min/Max
  • Included Probes (4) Type K Bead Wire Temperature Probe
  • Thermocouple Temperature Range F -148 Degrees to 2,102 Degrees F (Type J), -148 Degrees to 2,372 Degrees F (Type K), -58 Degrees to 1,652 Degrees F (Type E), -58 Degrees to 752 Degrees F (Type T), 32 Degrees to 2,732 Degrees F (Type S), 32 Degrees to 3,092 Degrees F (Type R)
  • RTD Temperature Range F -327 Degrees to 1,562 Degrees F
  • RTD Resistance 100 ohm
  • Power Source Details (6) AA Batteries
  • Display Type LCD
  • Digital Display 1.9 in H x 2.9 in W Display with 5-Digit Backlit LCD - 1 in Digit Height
  • Backlit Yes
  • Digit Height 1 in
  • Display Width 2.9 in
  • Data Hold Yes
  • Includes Batteries Yes
  • Response Time 1 sec
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list