!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOCOUPLE THERMOMETER,AA BATTERY TYPE

THERMOCOUPLE THERMOMETER,AA BATTERY TYPE

FLUKE

THERMOCOUPLE THERMOMETER,AA BATTERY TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
THERMOCOUPLE THERMOMETER,AA BATTERY TYPE

THERMOCOUPLE THERMOMETER,AA BATTERY TYPE

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,369.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE512CAL
  • Mfr. Model # FLUKE-51-2 CAL
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Thermocouple Thermometer
  • Sensor Type Thermocouple
  • Accuracy +/-0.05% + 0.3 Degrees C
  • Data Output Type USB
  • Memory Min/Max/Avg/Dif
  • Included Probes (1) 80PK-1 Bead Probe
  • Thermocouple Temperature Range C -150 Degrees to 1,000 Degrees C (Type E), -210 Degrees to 1,200 Degrees C (Type J), -200 Degrees to 1,372 Degrees C (Type K), -200 Degrees to 1,300 Degrees C (Type N), 0 Degrees to 1,767 Degrees C (Type R, S), -250 Degrees to 400 Degrees C (Type T)
  • Power Source Details (3) AA Batteries
  • Digital Display Backlit LCD
  • Backlit Yes
  • Includes 80PK-1 Bead Probe Thermocouple, Impact Absorbing Holster
  • Data Hold Yes
  • Includes Batteries No
  • Temperature Meter Type Thermocouple Temperature Meter with Data Output and Min/Max
  • For Thermocouple Type Type E, Type J, Type K, Type T
  • Data Logging No
  • Includes NIST-Traceable Certificate Yes
  • NIST Certification By Techni-Tool
  • Temperature Range -150 Degrees to 1,000 Degrees C (Type E), -200 Degrees to 1,300 Degrees C (Type N), -200 Degrees to 1,372 Degrees C (Type K), -210 Degrees to 1,200 Degrees C (Type J), -250 Degrees to 400 Degrees C (Type T), 0 Degrees to 1,767 Degrees C (Type R, S)
  • Resolution 0.1 Degrees C, 1 Degrees C
  • Display Type LCD
  • Battery Type (3) AA
  • Humidity Range 0% to 70%, 0% to 90%, 0 Degrees C to 35 Degrees C, 0 Degrees C to 50 Degrees C
  • Auto Power Off Yes
  • Functions Max/Min/Avg Record
  • Manufacturer Warranty Length 3 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list