!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMOCOUPLE DATALOGGER,NIST CERTIFICATE

THERMOCOUPLE DATALOGGER,NIST CERTIFICATE

EXTECH

THERMOCOUPLE DATALOGGER,NIST CERTIFICATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOCOUPLE DATALOGGER,NIST CERTIFICATE

THERMOCOUPLE DATALOGGER,NIST CERTIFICATE

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,369.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTTM500NIST
  • Mfr. Model # TM500-NIST
  • UNSPSC # 41111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • ItemThermocouple Datalogger
  • Sensor TypeThermocouple
  • Number of Channels12
  • Data LoggingYes
  • Includes NIST-Traceable CertificateYes
  • MemoryMin/Max
  • Included Probes(12) Type K Bead Wire Temperature Probe
  • Thermocouple Temperature Range F-148 Degrees to 1,652 Degrees F (Type E), -148 Degrees to 2,102 Degrees F (Type J), -148 Degrees to 2,372 Degrees F (Type K), -148 Degrees to 752 Degrees F (Type T), 32 Degrees to 2,732 Degrees F (Type S), 32 Degrees to 3,092 Degrees F (Type R)
  • Resolution0.1 Degrees , 1 Degrees
  • Number of Digits5
  • Display Size2.5 in H x 4.9 in W
  • Battery Type(8) AA
  • Includes(12) Type K Bead Wire Temperature Probes, (8) AA Batteries, Hard Carrying Case, SD Card
  • Display Height2.5 in
  • Auto Power OffYes
  • FunctionsDegrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory
  • Manufacturer Warranty Length1 yr
  • Temperature Meter Type Multichannel Thermocouple Temperature Meter with Data Output and Min/Max
  • For Thermocouple Type Type E, Type J, Type K, Type R, Type S, Type T
  • Accuracy +/-0.4% +1.8 Degrees F/1 Degrees C (Types J, K, E, T), +/-0.5% +5 Degrees F/3 Degrees C (Types R, S)
  • Data Output Type RS-232
  • Includes Wireless Transmission No
  • NIST Certification By FLIR
  • Temperature Range -148 to 2,372 Degrees F/-100 Degrees to 1,300 Degrees C (Type K), -148 Degrees to 1,652 Degrees F/-100 Degrees to 900 Degrees C (Type E), -148 Degrees to 2,102 Degrees F/-100 Degrees to 1,150 Degrees C (Type J), -148 Degrees to 752 Degrees F/-100 Degrees to 400 Degrees C (Type T), 32 Degrees to 2,732 Degrees F/0 Degrees to 1,500 Degrees C (Type S), 32 Degrees to 3,092 Degrees F/0 Degrees to 1,700 Degrees C (Type R)
  • Thermocouple Temperature Range C -100 Degrees to 1,150 Degrees C (Type J), -100 Degrees to 1,300 Degrees C (Type K), -100 Degrees to 400 Degrees C (Type T), -100 Degrees to 900 Degrees C (Type E), 0 Degrees to 1,500 Degrees C (Type S), 0 Degrees to 1,700 Degrees C (Type R)
  • Power Source Details (8) AA Batteries
  • Display Type LCD
  • Digital Display 2.5 in H x 4.9 in W Display with 5-Digit Backlit LCD - 0.75 in Digit Height
  • Backlit Yes
  • Digit Height 0.75 in
  • Display Width 4.9 in
  • Data Hold Yes
  • Includes Batteries Yes
  • Response Time 1 sec
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list