!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMO-HYGROMETER HIGH TEMPERATURE

THERMO-HYGROMETER HIGH TEMPERATURE

GENERAL

THERMO-HYGROMETER HIGH TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMO-HYGROMETER HIGH TEMPERATURE

THERMO-HYGROMETER HIGH TEMPERATURE

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GTIA600FC
  • Mfr. Model # A600FC
  • UNSPSC # 41112303
  • CATALOGUE PAGE # 184
  • Shipping Weight 0.6 lbs

Product Details

Analog Thermo-Hygrometer. Features an aluminum case, 5.125 inch diameter dial. Temperature range -1 to 121 degrees C, accruacy +/-1 degrees C, RH range 10-95% with an accuracy of +/-6% of reading.

Technical Specs

  • Item Analog Hygrometer
  • Scale Type Dial
  • Primary Scale Humidity, Temperature
  • Temperature Range °F 30 Degrees to 250 Degrees F
  • Temperature Accuracy +/-4 Degrees F/ +/-2 Degrees C
  • Humidity Range 0% to 100%
  • Mounting Type (1) 8 mm Mount Hole
  • Overall Dimensions 147 mm dia
  • Scale Colour Black
  • Maximum Temperature °F 250 Degrees F
  • Maximum Temperature °C 120 Degrees C
  • Minimum Temperature °F 30 Degrees F
  • Minimum Humidity 0 %
  • Accuracy +/-4 Degrees F/ +/-2 Degrees C/ +/-6% RH
  • Temperature Range 30 Degrees to 250 Degrees F/0 Degrees to 120 Degrees C
  • Case Material Aluminum
  • Mounting Hole Diameter 8 mm
  • Sensor Material Bimetal
  • Application Indoor
  • Temperature Scale Celsius, Fahrenheit
  • Secondary Scale Humidity, Temperature
  • Temperature Range °C 0 Degrees to 120 Degrees C
  • Temperature Graduations 2 Degrees F/2 Degrees C
  • Humidity Accuracy +/-6%
  • Mounting Location Wall Mount
  • Dial Design Black Scale on White Dial
  • Dial Face Colour White
  • Sensor Length 3 in
  • Maximum Humidity 100 %
  • Minimum Temperature °C 0 Degrees C
  • Graduations 2 Degrees F/2 Degrees C/10% RH
  • Overall Diameter 147 mm
  • Case Colour Metallic
  • Humidity Graduations 10 %
  • Number of Mounting Holes 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list