!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMO-HYGROMETER,BLUE/BLACK,9.4 IN H

THERMO-HYGROMETER,BLUE/BLACK,9.4 IN H

REED INSTRUMENTS

THERMO-HYGROMETER,BLUE/BLACK,9.4 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMO-HYGROMETER,BLUE/BLACK,9.4 IN H

THERMO-HYGROMETER,BLUE/BLACK,9.4 IN H

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.34 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER1610
  • Mfr. Model # R1610
  • UNSPSC # 41110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • ItemThermo-Hygrometer
  • Humidity Accuracy+/-3%
  • Overall Depth1 in
  • Meter TypeBasic Function Relative Humidity and Temperature Meter
  • Data LoggingYes
  • Battery Run Time80 hr
  • Weight3.2 oz
  • Data HoldYes
  • Probe Diameter0.43 in
  • ApplicationEnvironmental Studies, Food Distribution, HVAC/R, Greenhouses and Industrial Spaces, Saunas, Humidors, Museums, Laboratory Monitoring
  • Manufacturer Warranty Length1 yr
  • Includes CaseNo
  • Housing MaterialABS Plastic
  • Includes(4) AAA Batteries
  • Humidity Range 0 to 100%
  • Overall Height 9.4 in
  • Overall Width 1.5 in
  • Properties Measured Temperature & Humidity
  • Battery Type AAA Batteries
  • Humidity Resolution 0.1%
  • Standards CE, UKCA, FCC, IC ID
  • Probe Length 3.7 in
  • Sampling Rate 1 to 120 sec
  • Operating Temperature Range -4 Degrees to 140 Degrees F
  • Low Battery Indicator Yes
  • Includes Batteries Yes
  • Housing Colour Blue/Black
  • Sensor Type Thermistor
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list