!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMAL LEATHER GLOVES W/SNAP ADJUSTMENT, UNIVERSAL, 16½ IN, BR, ALUMINIZED RAYON

THERMAL LEATHER GLOVES W/SNAP ADJUSTMENT, UNIVERSAL, 16½ IN, BR, ALUMINIZED RAYON

NATIONAL SAFETY APPAREL

THERMAL LEATHER GLOVES W/SNAP ADJUSTMENT, UNIVERSAL, 16½ IN, BR, ALUMINIZED RAYON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMAL LEATHER GLOVES W/SNAP ADJUSTMENT, UNIVERSAL, 16½ IN, BR, ALUMINIZED RAYON

THERMAL LEATHER GLOVES W/SNAP ADJUSTMENT, UNIVERSAL, 16½ IN, BR, ALUMINIZED RAYON

NATIONAL SAFETY APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.04 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NSADJXG705165XL
  • Mfr. Model # DJXG705165XL
  • UNSPSC # 42032908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These brown, universal-sized, 16½-inch, thermal leather gloves with snap adjustment have an extended gauntlet and a woollen lining. They are made of aluminized rayon and have a straight thumb and extra leather knuckle inner patch. These gloves are resistant to cut and heat.

Technical Specs

  • Item Aluminized Glove
  • Aluminized Material Rayon
  • Glove Length 16 1/2 in
  • Max. Temp. 1,000 Degrees F
  • Standards ANSI/ISEA 105 Heat Level 6, ANSI/ISEA 105 Cut Level 3
  • ANSI/ISEA Heat Level 6
  • ANSI/ISEA Cut Level 3
  • Cuff Style Hook-and-Loop
  • Glove Liner Material Cotton Duck, Wool
  • Palm Material Leather
  • Thumb Style Straight

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list