!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMAL IMAGING MOISTURE METER PRO,4 GB

THERMAL IMAGING MOISTURE METER PRO,4 GB

FLIR

THERMAL IMAGING MOISTURE METER PRO,4 GB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMAL IMAGING MOISTURE METER PRO,4 GB

THERMAL IMAGING MOISTURE METER PRO,4 GB

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,121.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSMR176-1
  • Mfr. Model # MR176
  • UNSPSC # 41112304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Thermal Imaging Moisture Meter Pro
  • Temp. Range (F) -18 to 170 Degrees F
  • Data Hold No
  • Interface USB
  • Includes External Pin Probe, USB Cable, Temperature/RH Sensor, Universal USB Charger with AC Socket Adapters, Quick Start Guide and User Manual/CD
  • Special Features Integrated Thermal Imaging Camera and Pin/Pinless Moisture Hygro-Thermometer, 2.3" Color TFT Graphical Display to View Thermal Images, Moisture/Temperature/Relative Humidity Readings or Combined, Measures Vapor Pressure, Calculates Grains Per Pound (Grams/Kilogram and Dew Point, Field Replaceable Temperature/Relative Humidity Sensor, Hi/Lo Moisture Alarms, Laser Pointer and Cross Hair Display for Improved Targeting, Images Can Be Transferred to A PC Via The USB Interface
  • Display 2.3" 64 K Colour TFT
  • Memory 4 GB
  • Battery Type Lithium-ion Rechargeable
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list