!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMAL IMAGING CAMERA,120 X 90 PX

THERMAL IMAGING CAMERA,120 X 90 PX

TRIPLETT

THERMAL IMAGING CAMERA,120 X 90 PX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMAL IMAGING CAMERA,120 X 90 PX

THERMAL IMAGING CAMERA,120 X 90 PX

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $715.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWIRTC400
  • Mfr. Model # IRTC400
  • UNSPSC # 23153000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Temp. Range (F) - Infrared-4 Degrees - 752 Degrees
  • Temp. Accuracy (C) - Infrared+/-2%
  • EmissivityAdjustable 0.1 to 1.00
  • Data Logging - InstrumentYes
  • Memory - InstrumentCenter Point, High/Low Temperature Tracking
  • Battery TypeLi-ion
  • Data HoldYes
  • Response Time150 msec
  • StandardsCE, FCC, RoHS
  • Special FeaturesCenter Spot and Hi/Lo Temperature Tracking, Real Time Clock/Calendar, Image Gallery, LED Worklight, 32GmicroSD Card Image Storage
  • Manufacturers Warranty Length1 yr
  • Batteries IncludedYes
  • Battery Size3.7V rechargable
  • Power SourceBattery Operated
  • Temp. Range (C) - Infrared -20 Degrees - 400 Degrees
  • Temp. Accuracy (F) - Infrared +/-2%
  • Laser Sighting - Infrared Single Dot
  • Temperature Alarm - Thermometer High, Low
  • Calibration Certificate Included No
  • Alarm Indication Audible/Visual
  • Resolution 0.1 Degrees F/ Degrees C
  • Operating Temp. Range 0 Degrees to 50 Degrees C
  • Trigger Trigger
  • Includes 3.7V Rechargeable Lithium Ion Battery, 32GB MicroSD Card, Software, USB Cable
  • Alarm High/Low
  • Battery Run Time 8 hr
  • Features 60mk Sensitivity, Center Spot and High/Low Tracking, Image Gallery, Real Time Clock/Calendar
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list