!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMAL CAMERA 320X240 W/24DEG LENS

THERMAL CAMERA 320X240 W/24DEG LENS

FLIR

THERMAL CAMERA 320X240 W/24DEG LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMAL CAMERA 320X240 W/24DEG LENS

THERMAL CAMERA 320X240 W/24DEG LENS

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,880.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSFLIRE5424
  • Mfr. Model # FLIR E54-24
  • UNSPSC # 41115325
  • CATALOGUE PAGE # 195
  • Shipping Weight 12.8 lbs

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (C) - Infrared -20 Degrees to 120 Degrees C, 0 Degrees to 650 Degrees C
  • Focus Distance - Infrared Minimum of 0.05 m
  • Thermal Sensitivity - IR Camera 40 mK
  • Display - IR Camera 4 in LCD
  • Data Logging - Instrument Yes
  • NIST Certified No
  • Frame Rate - IR Camera 30 Hz
  • Laser Sighting Single Point
  • Visual Light Resolution 5 MP, With Built-In LED Photo/Video Lamp
  • Removable Memory Card Yes
  • Thermal and Visible Light Blending MSX Enhancement
  • Special Features 3 Spotmeters In Live Mode, 1 Area Meter In Live Mode, FLIR Inspection Route(TM), Voice Annotation, GPS Tagging, METERLiNK, One-Touch Level and Span, Digital Zoom, Touchscreen
  • Drop Tested 6.6 ft
  • Ambient Temp. Range 5 Degrees to 122 Degrees F
  • Temp. Accuracy (C) - Infrared +/-2 Degrees C or +/-2% of the Reading
  • Ambient Temp. Range (F) 5 Degrees to 122 Degrees F
  • Includes Power Supply for Battery Charger, 15 W/3 A, Printed Documentation, SD Card (8 GB),‎ USB 2.0 A To USB Type-C Cable,‎ 1.0 m, USB Type-C To HDMI Adapter,‎ Standard Specification UH311 USB Type-C To USB Type-C Cable (USB 2.0 Standard)‎,‎ 1.0 m, Accessory Box II: Accessory Box III:, Front Protection Fastener, Hand Strap Bracket Left, Hand Strap Bracket Right, Screws Torx T10 Wrench, Carabiner Hook, Front Protection, Hand Strap, Lanyard Strap,‎ Camera Lens Cap Strap, Wrist Strap Battery (2 ea)‎, Battery Charger, Hard Transport Case, Infrared Camera With Lens, Lens Cap,‎ Front Lens Cap,‎ Front and Rear (only for extra lenses), FLIR Thermal Studio
  • Standards CSA, EN, PSE 60950-1, UL
  • Included Charger Yes
  • Temp. Range (F) - Infrared -4 Degrees to 248 Degrees F, 32 Degrees to 1,202 Degrees F
  • Field of View - IR Camera 24 Degrees Horizontal and 18 Degrees Vertical
  • Focus Method Manual
  • Detector Resolution - Infrared 320 x 240 Pixels
  • Display Resolution - IR Camera 4 in, 320 and 240 Pixel Touchscreen LCD with Auto-Rotation
  • Wireless Yes
  • Spectral Response - Infrared 7.5 to 14.0 micron m
  • Picture In Picture Yes
  • Alarm No
  • Image Notation Text, Voice
  • File Formats JPEG
  • Articulating Lens No
  • Multiple Lens Option No
  • Emissivity Adjustable 0.01 to 1.00
  • Temp. Accuracy (F) - Infrared +/-3.6 Degrees F or +/-2% of the Reading
  • Series - IR Camera FLIR E54 Series
  • Safety Rating IP54 (IEC 60529)
  • Manufacturers Warranty Length 2 to 10 yr
  • Item Infrared Camera
  • Charger Replacement 627L67

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list