!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMAL LONGS, BUTTON OPEN, TRAP DOOR/BUTTON CLOSE, 210 GSM, MEDIUM, BLACK MIX, POLYESTER/COTTON

THERMAL LONGS, BUTTON OPEN, TRAP DOOR/BUTTON CLOSE, 210 GSM, MEDIUM, BLACK MIX, POLYESTER/COTTON

STANFIELD'S LIMITED

THERMAL LONGS, BUTTON OPEN, TRAP DOOR/BUTTON CLOSE, 210 GSM, MEDIUM, BLACK MIX, POLYESTER/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMAL LONGS, BUTTON OPEN, TRAP DOOR/BUTTON CLOSE, 210 GSM, MEDIUM, BLACK MIX, POLYESTER/COTTON

THERMAL LONGS, BUTTON OPEN, TRAP DOOR/BUTTON CLOSE, 210 GSM, MEDIUM, BLACK MIX, POLYESTER/COTTON

STANFIELD'S LIMITED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.49 / EACH

EHC: EHC :
Min Qty 2 = $182.98

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NVT6603-572M
  • Mfr. Model # 6603-572-M
  • UNSPSC # 53102303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These longs feature thermal waffle knit fabric, which creates air pockets that trap warm air for extra insulation against the cold. Spandex in the cuffs keeps the cold out, and the heat in. The front opens fully, with buttons, and the back trap door has a button closure. Flatlock stitching reduces chafing on the black mix-coloured men's longs, fitting chest size 38 to 40 inches. The polyester/cotton blend weighs 210 GSM, and is size medium.

Technical Specs

  • Item Thermal Bottoms
  • Gender Men's
  • Material Cotton, Polyester
  • Features Full Button Front, Cuffs Reinforced with Spandex For Comfort and Shape Retention, Trap Door On Back with Button Closure
  • Colour Black
  • Size M
  • Fabric Weight 210 g/sq m

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list