!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMAL PANT, BASELAYER, 215 GSM, BLACK, X-SMALL, MERINO/POLYPROPYLENE

THERMAL PANT, BASELAYER, 215 GSM, BLACK, X-SMALL, MERINO/POLYPROPYLENE

HELLY HANSEN

THERMAL PANT, BASELAYER, 215 GSM, BLACK, X-SMALL, MERINO/POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMAL PANT, BASELAYER, 215 GSM, BLACK, X-SMALL, MERINO/POLYPROPYLENE

THERMAL PANT, BASELAYER, 215 GSM, BLACK, X-SMALL, MERINO/POLYPROPYLENE

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HLH75506-990XS
  • Mfr. Model # 75506-990-XS
  • UNSPSC # 53102300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

Weighing 215 GSM, these black thermal pants, baselayer, are made from 57% merino wool and 43% polypropylene. They are men's size X-small, and fit waist size 31 inches.

Technical Specs

  • Item Thermal Bottoms
  • Style Base Layer Merino Pant
  • Gender Men's
  • Inseam 31 in
  • Fabric Weight 215 g/sq m
  • Features Lifa Stay Warm Technology, Elastic in Waist for Perfect Fit and Freedom of Movement, Gusset at Crotch, Flatlock Seams for Extra Comfort
  • Standards OEKO-TEX Approved
  • Garment Type Pant
  • Colour Black
  • Size XS
  • Material 57% Merino, 43% Polypropylene
  • Maximum Waist Size 30 in
  • Moisture-Wicking Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list