!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LONG JOHN, MEN'S, WAIST 38-40 IN 280 GSM, BLACK, LARGE, ACRYLIC/VISCOSE/SPANDEX

LONG JOHN, MEN'S, WAIST 38-40 IN 280 GSM, BLACK, LARGE, ACRYLIC/VISCOSE/SPANDEX

STANFIELD'S LIMITED

LONG JOHN, MEN'S, WAIST 38-40 IN 280 GSM, BLACK, LARGE, ACRYLIC/VISCOSE/SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG JOHN, MEN'S, WAIST 38-40 IN 280 GSM, BLACK, LARGE, ACRYLIC/VISCOSE/SPANDEX

LONG JOHN, MEN'S, WAIST 38-40 IN 280 GSM, BLACK, LARGE, ACRYLIC/VISCOSE/SPANDEX

STANFIELD'S LIMITED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NVT7568-552L
  • Mfr. Model # 7568-552-L
  • UNSPSC # 51300000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Weighing 280 GSM, these men's long johns are made of 57% acrylic, 38% viscose, and 5% spandex. Black, these large thermal underwear fit waist sizes 38 to 40 inches.

Technical Specs

  • Item Thermal Bottoms
  • Colour Black
  • Size L
  • Material Acrylic, Spandex, Viscose
  • Maximum Waist Size 40 in
  • Features Spandex for Added Comfort, Heat Retention, Micro-Denier Construction Provides Added Wind and Water Resistance While the Brushed Fabric on One Side Adds Warmth
  • Style Expedition Bottoms
  • Gender Men's
  • Size-Body Type Tall
  • Fabric Weight 280 g/sq m
  • Minimum Waist Size 38 in
  • Moisture-Wicking Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list