!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERM TRANSFER LABEL,SELF LAM,6X1

THERM TRANSFER LABEL,SELF LAM,6X1

BRADY

THERM TRANSFER LABEL,SELF LAM,6X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERM TRANSFER LABEL,SELF LAM,6X1

THERM TRANSFER LABEL,SELF LAM,6X1

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $716.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22MZ68
  • Mfr. Model # THT-81-427-1
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Thermal Transfer Label
  • Label Material B-427 Self-Laminating Vinyl
  • Adhesive Type Permanent
  • Compatible Mfr Part Number IP-R4302, R4302
  • Label Finish Matte
  • Label Width 1 in
  • Minimum Wire Diameter 0.125 in
  • Recommended Ribbon IP-R4302, R4302
  • For Print Method Thermal Transfer
  • Minimum Wire Gauge 12 AWG
  • Minimum Service Temperature -94 Degrees F
  • Adhesive Adhesive
  • Application Wire and Cable Marking Labels
  • Indoor/Outdoor Usage Outdoor
  • Label Media Format Precut Roll
  • Product Type Wire and Cable Label
  • Roll Width 2 13/64 in
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized
  • Material Properties Self-Laminating
  • Adhesive Properties Permanent Adhesive
  • Compatible Grainger Part Number 22NA88, 2TYP8
  • Label Colour White
  • Label Height 6 in
  • Maximum Wire Diameter 0.215 in
  • Printer Series Compatibility BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
  • Material Series B-427
  • Maximum Wire Gauge 8 AWG
  • Maximum Service Temperature 158 Degrees F
  • Number of Labels Included 1,000
  • Adhesive Material Acrylic
  • Core Diameter 3 in
  • Label Attachment Style Self-Extinguishing
  • Labels per Row 2
  • Resistance Properties Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
  • Service Temperature Range -94 Degrees to 158 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list