!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THD W/HOLSTER

THD W/HOLSTER

THD

THD W/HOLSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THD W/HOLSTER

THD W/HOLSTER

THD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $292.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GMT1165900
  • Mfr. Model # 1165900
  • UNSPSC # 32101519
  • CATALOGUE PAGE # 1072
  • Shipping Weight 0.72 lbs

Product Details

Holster style, waterproof unit designed to be carried on a law enforcement or security belt. Has a 360 degree scan area with pinpoint tip and silent (vibrating) alarm. Features battery level LED and built-in flashlight.

Technical Specs

  • Item Metal Detector
  • Material ABS Plastic
  • Exterior Width (In.) 1-1/2
  • Exterior Depth (In.) 1-5/8
  • Weight (Lbs.) 0.4
  • Audio Alarm Silent Alarm Only
  • Max. Operating Temp. -35 Degrees to +158 Degrees F
  • Indicator LED/Silent Vibrate
  • Battery Life 80 hr.
  • Includes Battery and Holster
  • Type Handheld
  • Exterior Length (In.) 8-1/2
  • Exterior Height (In.) 83/7
  • Thickness (In.) 1-1/2
  • Signal Output (dB) 75
  • Operating Frequency (Hz) 95 kHz
  • Scans All Ferrous, Non-Ferrous and Stainless Ssteel Weapons, Contraband and Other Metallic Objects
  • Battery 9 V
  • Standards Meets Electrical Safety Requirements for CE, FCC, and ICNIRP
  • Package Quantity 1

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list