!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREAD MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 3 FLUTE, 0.2400 IN CUTTER DIAMETER

THREAD MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 3 FLUTE, 0.2400 IN CUTTER DIAMETER

SCIENTIFIC CUTTING TOOLS

THREAD MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 3 FLUTE, 0.2400 IN CUTTER DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 3 FLUTE, 0.2400 IN CUTTER DIAMETER

THREAD MILL, CARBIDE, BRIGHT/UNCOATED FINISH, 3 FLUTE, 0.2400 IN CUTTER DIAMETER

SCIENTIFIC CUTTING TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4PEJ8
  • Mfr. Model # SPTM240L
  • UNSPSC # 23172013
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Product Details

This thread mill is made of carbide and has a ¼ inch diameter, 1.7 inch long shank. It is designed for use with all materials. This SPTM series thread mill has a bright (uncoated) finish, and has fractional inch measurements. It has a 2½ inch length. Plus it has three single profile flutes.

Technical Specs

  • Item Thread Mill
  • Material - Machining Carbide
  • Thread Standard UN
  • Cutter Dia. 0.2400 in
  • Length of Cut 0.8000 in
  • Shank Dia. 1/4 in
  • Neck Dia. 0.1530 in
  • Pitch 16 to 48 TPI
  • Nomenclature SPTM
  • Material Applications Composite, Hardened Steel, Steel
  • Drilling Tool Configuration Individual
  • Flute Type Single Profile
  • Finish - Machining Bright (Uncoated)
  • Thread Size 5/16"-16-48
  • Pitch Range 16-48
  • Overall Length 2 1/2 in
  • Shank Length 1.7000 in
  • Number of Flutes 3
  • List Number SPTM
  • Measurement System Fractional Inch
  • Primary Material Application All Materials
  • Series SPTM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list