!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TETHERING WRISTBANDS, HAND TOOLS, BLACK, 3 IN, ELASTIC WEB, PACK OF 10

TETHERING WRISTBANDS, HAND TOOLS, BLACK, 3 IN, ELASTIC WEB, PACK OF 10

DBI-SALA

TETHERING WRISTBANDS, HAND TOOLS, BLACK, 3 IN, ELASTIC WEB, PACK OF 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TETHERING WRISTBANDS, HAND TOOLS, BLACK, 3 IN, ELASTIC WEB, PACK OF 10

TETHERING WRISTBANDS, HAND TOOLS, BLACK, 3 IN, ELASTIC WEB, PACK OF 10

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $267.04 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1500075
  • Mfr. Model # 1500075
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

These tethering wristbands come in a pack of 10 and are for use with hand tools. They are made of elastic web, are black, and have a width of three inches.

Technical Specs

  • Item Tethering Wristbands
  • Anchor Point Type Wristband
  • Brand and Series DBI-SALA
  • For Tool Type Hand Tools
  • Tether Style Elastic
  • Tool End Connection Strap
  • Wristband Style Elastic
  • Anchor Point Connection D-Ring
  • Anchorage End Connection D-Ring
  • For Max. No. of Tools 1
  • Size L
  • Tethering Component Tether
  • Weight Capacity 5 lb
  • Wristband Width 3 7/64 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list