!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TESTER INSUL/DMM, VFD, METERLINK

TESTER INSUL/DMM, VFD, METERLINK

FLIR

TESTER INSUL/DMM, VFD, METERLINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TESTER INSUL/DMM, VFD, METERLINK

TESTER INSUL/DMM, VFD, METERLINK

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,091.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSIM75
  • Mfr. Model # IM75
  • UNSPSC # 41113624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item InsulationTester/Multimeter
  • Insulation Resistance Range 4M to 20G
  • Resistance Range 40 to 40k
  • Display LCD
  • Max. DC Volts 1,000
  • Diode Test Yes
  • Data Logging Yes
  • Features Polarization Index, Dielectric Absorption, Earth Bond Resistance, Multi Color LED Indicator with Compare Mode, True RMS DMM with VFD Mode, Extremely Bright LED Work Lights, Durable Double Molded Construction (IP54), Meter Link Connectivity and Free Tools Mobile App for Remote Viewing of Real Time Readings in Smartphones and Tablets, Transmits Readings to Meter Link Enabled Thermal Imaging Cameras to Document and Analyze Thermal Changes During Insulation Measurements
  • Safety Rating CAT IV 600 V
  • Includes Test Probes with Alligator Clips, Magnetic Hanging Strap, (6) AAA Batteries, User Manual/CD
  • Output Test Voltage 50/100/250/500/1000VDC
  • Live Circuit Detection 0 - 1,000 VAC/DC
  • Capacitance Range 1 uF to 10 mF
  • Max. AC Volts 1,000
  • Auto Power Off Yes
  • Auto Ranging Yes
  • Interface Wireless Bluetooth
  • Power Source (6) AAA Batteries
  • Calibration Certificate Optional
  • Manufacturers Warranty Length Limited Lifetime

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list