!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TESTER BATTERY 100A LOAD

TESTER BATTERY 100A LOAD

SOLAR

TESTER BATTERY 100A LOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TESTER BATTERY 100A LOAD

TESTER BATTERY 100A LOAD

SOLAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SOL1852
  • Mfr. Model # 1852
  • UNSPSC # 26111719
  • CATALOGUE PAGE # 442
  • Shipping Weight 2.7 lbs

Product Details

Load type battery tester (100 amps) in a compact design. Colour coded voltmeter, scaled 1 to 16 volts. Tests charging and starter systems. Tests batteries to 1,000 cold cranking amps. Tests 6 and 12 volt batteries. Does not draw electrolyte from battery.

Technical Specs

  • Item6/12 V Battery Load Tester
  • Includes6/12 V Battery Load Tester
  • Voltage Range 6/12 V
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list