!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEST TUBE,10MM,NON-STERILE,GLASS,PK72

TEST TUBE,10MM,NON-STERILE,GLASS,PK72

APPROVED VENDOR

TEST TUBE,10MM,NON-STERILE,GLASS,PK72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST TUBE,10MM,NON-STERILE,GLASS,PK72

TEST TUBE,10MM,NON-STERILE,GLASS,PK72

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.65 / PACKAGE of 72

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8FYE1
  • Mfr. Model # TT9820-A
  • UNSPSC # 41121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Test Tube without Rim
  • Labware Nominal Capacity - English 0.1 oz
  • Labware Outside Dia. - Metric 10 mm
  • Labware Length - Metric 75mm
  • Labware Body Material Type I Borosilicate Glass
  • Autoclavable Yes
  • Temp. Range (F) 0 Degrees to 932 Degrees
  • For Use With Racks, Brushes, Clamps, Baskets
  • Labware Tube Type Test Tube
  • Labware Nominal Capacity - Metric 4 mL
  • Labware Length - English 2.95"
  • Labware Basic Material Glass
  • Sterile/Non-Sterile Non-Sterile
  • Temp. Range (C) 500 Degrees C
  • Labware Body Colour Clear
  • Includes Can be used for hot or cold applications, and are reusable. No screw cap or stopper included.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list