!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORNER TERRAZZO MOP SINK, TAN, 24 IN BOWL SIZE, 3 IN DRAIN OPENING

CORNER TERRAZZO MOP SINK, TAN, 24 IN BOWL SIZE, 3 IN DRAIN OPENING

ACORN

CORNER TERRAZZO MOP SINK, TAN, 24 IN BOWL SIZE, 3 IN DRAIN OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORNER TERRAZZO MOP SINK, TAN, 24 IN BOWL SIZE, 3 IN DRAIN OPENING

CORNER TERRAZZO MOP SINK, TAN, 24 IN BOWL SIZE, 3 IN DRAIN OPENING

ACORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,303.11 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOTCR28
  • Mfr. Model # TCR-28
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 260.0 lbs

Product Details

This IAPMO-certified tan corner terrazzo mop sink has a bowl size of 24 inches with a drain opening of three inches. The bowl depth of this sink is four inches, and its overall height is 12 inches. This product is compatible with ACOTCR28 and includes removable stainless steel grid strainer and is made of terrazzo material, which can be used in indoor/outdoor applications.

Technical Specs

  • Item Corner Terrazzo Mop Sink
  • Back Splash Height None
  • Bowl Length 24 in
  • Bowl Size 24 in x 24 in
  • Colour Tan
  • Finish Natural Terrazzo
  • Includes Back Splash No
  • Includes Drain Pipe No
  • Includes Side Splash No
  • Manufacturers Warranty Length 1 yr
  • No. of Bowls 1
  • Overall Height 12 in
  • Overall Width 28 in
  • Series TCR
  • Sink Material Terrazzo
  • Standards IAPMO
  • ADA Compliance Not ADA Compliant
  • Bowl Depth 4 in
  • Bowl Shape Corner
  • Bowl Width 24 in
  • Drain Opening 3 in
  • Includes Stainless Steel Strainer
  • Includes Basket Strainer Yes
  • Includes Faucet No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Mounting Type - Sinks Floor
  • Number of Stations 1
  • Overall Length 28 in
  • Plumbing Brand Terrazzo-Ware
  • Side Splash Height None
  • Sink Type Mop
  • Vandal Resistant Features None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list