!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPORARY JOB SITE LIGHT, 1 LAMP HEAD, 15000 LUMENS, 50000 HR, 120 V, 120 W, YELLOW, 18 IN

TEMPORARY JOB SITE LIGHT, 1 LAMP HEAD, 15000 LUMENS, 50000 HR, 120 V, 120 W, YELLOW, 18 IN

PROBUILT

TEMPORARY JOB SITE LIGHT, 1 LAMP HEAD, 15000 LUMENS, 50000 HR, 120 V, 120 W, YELLOW, 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPORARY JOB SITE LIGHT, 1 LAMP HEAD, 15000 LUMENS, 50000 HR, 120 V, 120 W, YELLOW, 18 IN

TEMPORARY JOB SITE LIGHT, 1 LAMP HEAD, 15000 LUMENS, 50000 HR, 120 V, 120 W, YELLOW, 18 IN

PROBUILT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $932.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WBL111508
  • Mfr. Model # 111508
  • UNSPSC # 39111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

This temporary job site light has magnetic lighting and one lamp head. Its rated life is 50,000 hours and it has 15,000 lumens. Its maximum extension height is 18 inches and its IP rating is 65. It has 120 volts and 120 watts. It is yellow in colour with a gauge/conductor of 18/3. It includes a floor stand, a hook, two magnets, and a tripod adapter.

Technical Specs

  • Item Temporary Job Site Light
  • Maximum Brightness 15,000 lm
  • Power Cord Length 5 ft
  • Lighting Technology LED
  • Mount Type Floor Stand, Hook, Magnet, Tripod
  • Hazardous Location Specification Not Rated
  • Maximum Height Adjustment 15.75 in
  • Adjustable Height Yes
  • Cord Designation SJTW
  • Current 1.4 A
  • Head Colour Black, Yellow
  • Includes Batteries No
  • Lamp Guard Steel
  • Light Distribution 360 Degrees
  • Overall Depth 3 in
  • Overall Width 14 in
  • Standards cUL
  • Power Source Corded
  • Number of Brightness Levels 1
  • Operating Voltage 120V AC
  • Number of Lamp Heads 1
  • Frame Colour Black, Yellow
  • IP Rating IP65
  • Includes Bulb Built-In
  • Brightness Levels 15,000 lm
  • Cord Wire Gauge 18 AWG
  • Frame Material Steel
  • Includes Floor Stand, Hook, Magnet, Tripod
  • Job Light Type Floor Stand Light
  • Lamp Life 50,000 hr
  • Number of Cord Wires 3
  • Overall Height 14 in
  • Replacement Bulb Part Number No
  • Wattage 120 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list