!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPORARY JOB SITE LIGHT, LED, CORDED, TEMPORARY JOB SITE LIGHT, 3 FT CORD, CABLE

TEMPORARY JOB SITE LIGHT, LED, CORDED, TEMPORARY JOB SITE LIGHT, 3 FT CORD, CABLE

MILWAUKEE

TEMPORARY JOB SITE LIGHT, LED, CORDED, TEMPORARY JOB SITE LIGHT, 3 FT CORD, CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPORARY JOB SITE LIGHT, LED, CORDED, TEMPORARY JOB SITE LIGHT, 3 FT CORD, CABLE

TEMPORARY JOB SITE LIGHT, LED, CORDED, TEMPORARY JOB SITE LIGHT, 3 FT CORD, CABLE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $582.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2156AC
  • Mfr. Model # 2156-AC
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.6 lbs

Product Details

This temporary job site light accepts most sizes of romex and mc cable, exceeds floor coverage of 400 w metal halide above 12 foot install height, reducing quantity of lights needed, integrated cable, integrated wiring terminal. In addition, it includes radius LED 130w temporary site light (2156-ac) and a bulb. Plus it meets the standards for UL. It also has 130 watts, and a five-year manufacturer's warranty.

Technical Specs

  • Item Temporary Job Site Light
  • Head Diameter 8 in
  • Lighting Technology LED
  • Mount Type Cable
  • Operating Voltage 120 to 277V AC
  • Overall Height 14.75 in
  • Switch Type No Switch
  • Colour Rendering Index 80
  • Job Light Type Temporary Job Site Light
  • Includes Bulb Yes
  • Cord Wire Gauge 10 AWG
  • Features Accepts Most Sizes of Romex and Mc Cable, Exceeds Floor Coverage of 400 W Metal Halide Above 12 ft Install Height, Reducing Quantity of Lights Needed, Integrated Hang Cable, Integrated Wiring Terminal, Accepts 120 to 277V AC, Lock Hasp for Theft Prevention (Lock Not Included), Replaceable Lens, Reusable and Universal Strain Reliefs, Stackable Design
  • Manufacturer Warranty Length 5 yr
  • Plug Type Three Prong
  • Colour Temperature 4,000K
  • IP Rating IP54
  • Maximum Brightness 15,000 lm
  • Number of Bulb Fixtures 1
  • Overall Depth 7.87 in
  • Power Cord Length 3 ft
  • Wattage 130 W
  • Hazardous Location Specification Not Rated
  • Power Source Corded
  • Brightness Levels 15,000 lm
  • Current 15 A
  • Includes RADIUS(TM) LED 130W Temporary Site Light (2156-AC)
  • Overall Width 8.87 in
  • Standards UL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list