!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPLE TRANSDUCER HEADSET, BPR 40, CP125, PUSH TO TALK, NO VOLUME CONTROL, LIGHTWEIGHT, BLACK

TEMPLE TRANSDUCER HEADSET, BPR 40, CP125, PUSH TO TALK, NO VOLUME CONTROL, LIGHTWEIGHT, BLACK

MOTOROLA

TEMPLE TRANSDUCER HEADSET, BPR 40, CP125, PUSH TO TALK, NO VOLUME CONTROL, LIGHTWEIGHT, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPLE TRANSDUCER HEADSET, BPR 40, CP125, PUSH TO TALK, NO VOLUME CONTROL, LIGHTWEIGHT, BLACK

TEMPLE TRANSDUCER HEADSET, BPR 40, CP125, PUSH TO TALK, NO VOLUME CONTROL, LIGHTWEIGHT, BLACK

MOTOROLA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $447.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRLPMLN5011
  • Mfr. Model # PMLN5011
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This black temple transducer headset is for use with BPR 40, CP125, CP150, CP200, and PR400, all are included. It has a push-to-talk switch and a lightweight feature. it does not have volume control.

Technical Specs

  • Item Temple Transducer Headset
  • Colour Black
  • Volume Control No
  • Includes BPR 40, CP125, CP150, CP200, PR400
  • For Use With BPR 40, CP125, CP150, CP200, PR400
  • Push To Talk Yes
  • Features Lightweight

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list