!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPERATURE SENSOR

TEMPERATURE SENSOR

JOHNSON CONTROLS

TEMPERATURE SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE SENSOR

TEMPERATURE SENSOR

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12Y968
  • Mfr. Model # A99BB-200C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1913
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Temperature Sensor
  • Sensing Element Type Silicon
  • Housing Material Stainless Steel
  • Probe Length 2 in
  • Electrical Connection Type Hardwired
  • Maximum Sensing Temperature 212 Degrees F
  • For Use With Building Automation Systems Building Automation System Compatible
  • Measurement Type Single
  • Overall Depth 2 in
  • Maximum Operating Temperature 212 Degrees F
  • Probe Diameter 1/4 in
  • Series A99B
  • Display Type None
  • Housing Type Conduit Box
  • Housing Colour Grey
  • Temperature Accuracy +/-0.90 Degrees F
  • Product Type Temperature Sensor
  • Minimum Sensing Temperature -40 Degrees F
  • Loop Resistance 1,035 ohm
  • Mounting Location Remote Cable
  • Application Condenser Fan Cycling, Refrigerator, Cooler and Freezer Temperature Monitoring, Return Air Temperature Monitoring, Space Temperature Monitoring
  • Minimum Operating Temperature -40 Degrees F
  • Sensor Cable Length 6 1/2 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list