!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PT100 RTD TEMPERATURE PROBE, 9.7 IN PROBE HANDLE L, 5.9 IN PROBE L, 0.12 IN PROBE DIA

PT100 RTD TEMPERATURE PROBE, 9.7 IN PROBE HANDLE L, 5.9 IN PROBE L, 0.12 IN PROBE DIA

REED INSTRUMENTS

PT100 RTD TEMPERATURE PROBE, 9.7 IN PROBE HANDLE L, 5.9 IN PROBE L, 0.12 IN PROBE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PT100 RTD TEMPERATURE PROBE, 9.7 IN PROBE HANDLE L, 5.9 IN PROBE L, 0.12 IN PROBE DIA

PT100 RTD TEMPERATURE PROBE, 9.7 IN PROBE HANDLE L, 5.9 IN PROBE L, 0.12 IN PROBE DIA

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER2450SD-RTD
  • Mfr. Model # R2450SD-RTD
  • UNSPSC # 41116500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This Optional RTD temperature probe has a 9.7-inch handle length, a 5.9-inch probe length, and a 0.12-inch probe diameter.For use with the REED R2450SD & SD-947 Data Logging Thermometers.

Technical Specs

  • Item Temperature Probe
  • RTD Type Pt100 (385)
  • Connector Type Mini
  • Cable Material Polyurethane
  • Probe Sheath Material Stainless Steel
  • Probe Diameter 0.125 in
  • Temperature Range -58 Degrees to 752 Degrees F/-50 Degrees to 400 Degrees C
  • Maximum Temperature °C 400 Degrees C
  • Minimum Temperature °C -50 Degrees C
  • For Gases No
  • For Solids Yes
  • Accuracy +/-0.4% Reading +1 Degrees C
  • Handle Type Straight Handle
  • Probe Bend Straight
  • Sensor Type RTD
  • For Application Food Service, Industrial and Commercial Temperature Applications, Medical, Pharmaceutical, R&D and Educational Establishments
  • Cable Length 3 ft 2 in
  • Probe Size 1/8 in x 5 29/32 in
  • Opening/Diameter 0.12 in
  • Probe Length 5.91 in
  • Maximum Temperature °F 752 Degrees F
  • Minimum Temperature °F -58 Degrees F
  • For Air No
  • For Liquids and Gels Yes
  • For Surfaces Yes
  • Handle Material Plastic
  • Manufacturer Warranty Length 1 yr
  • Response Time 2x/sec

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list