!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPERATURE INDICATOR,3 TO 15 PSI

TEMPERATURE INDICATOR,3 TO 15 PSI

JOHNSON CONTROLS

TEMPERATURE INDICATOR,3 TO 15 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE INDICATOR,3 TO 15 PSI

TEMPERATURE INDICATOR,3 TO 15 PSI

JOHNSON CONTROLS

https://catalogue.grainger.ca/?hybris=true
  • Item # JHCT55021005
  • Mfr. Model # T-5502-1005
  • UNSPSC # 41112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Pneumatic Temperature Indicator
  • Indicator Accuracy +/-3-2-3% of Full Range
  • Maximum Control Temperature 240 Degrees F
  • Minimum Ambient Temperature -20 Degrees F
  • Minimum Operating Pressure 3 psi
  • Product Type Pneumatic Temperature Indicator
  • Air Connection Type 1/8 in NPT
  • Maximum Ambient Temperature 150 Degrees F
  • Maximum Operating Pressure 15 psi
  • Minimum Control Temperature 40 Degrees F
  • Overall Diameter 2 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list