!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPERATURE HUMIDITY METER,6.4 OZ WEIGHT

TEMPERATURE HUMIDITY METER,6.4 OZ WEIGHT

AMPROBE

TEMPERATURE HUMIDITY METER,6.4 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE HUMIDITY METER,6.4 OZ WEIGHT

TEMPERATURE HUMIDITY METER,6.4 OZ WEIGHT

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $566.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETTH3
  • Mfr. Model # TH-3
  • UNSPSC # 41114408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemTemperature Humidity Meter
  • Humidity Accuracy+/-3%
  • Overall Depth1.3 in
  • Response Time180 sec
  • Properties MeasuredAmbient Temperature, Relative Humidity
  • Battery Type9 V, NEDA 1604 or JIS 006P or IEC6F22
  • Humidity Resolution0.1 %
  • StandardsCE Certified
  • Sampling Rate0.4 sec
  • Operating Temperature Range0 Degrees to 40 Degrees C
  • Low Battery IndicatorYes
  • Includes BatteriesYes
  • Sensor TypeCapacitance
  • Humidity Range 0% to 100%
  • Overall Height 9.5 in
  • Overall Width 2.1 in
  • Meter Type Basic Function Relative Humidity & Temperature Meter
  • Data Logging No
  • Battery Run Time 85 hr
  • Weight 6.4 oz
  • Data Hold Yes
  • Application HVAC/R
  • Manufacturer Warranty Length 1 yr
  • Includes Case Yes
  • Includes Sensor Cover
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list