!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPERATURE HUMIDITY METER,72" PROBE,LCD

TEMPERATURE HUMIDITY METER,72" PROBE,LCD

REED

TEMPERATURE HUMIDITY METER,72" PROBE,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE HUMIDITY METER,72" PROBE,LCD

TEMPERATURE HUMIDITY METER,72" PROBE,LCD

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER6000
  • Mfr. Model # R6000
  • UNSPSC # 41112301
  • CATALOGUE PAGE # 187
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Temperature And Humidity Meter
  • Probe Temperature Range F -40 to 122 Degrees F
  • Sensor Temperature Range F -40 to 122 Degrees F
  • Temperature Resolution 0.1 Degrees F
  • Secondary Scale Humidity, Temperature, Time
  • Probe Type (1) Bullet
  • Base Temperature Range °F 14 to 122 Degrees F
  • Base Power Source Details (1) AAA
  • Base Mounting Type Kickstand, Screw Hole
  • Application Greenhouses, Industrial spaces, Laboratories, Museums, Residential and Commercial buildings
  • Display Size 2.7 in H x 3.6 in W
  • Display Features Alarm Clock/Time Display, Humidity Comfort Icons
  • Base Width 1 in
  • Backlit No
  • Base Height 3.1 in
  • Humidity Accuracy 40 to 80% RH: +/-5%RH Less Than40 and Greater Than80% RH: +/-8%RH
  • NSF Rated No
  • Resolution 0.1 Degrees F
  • Sensor Height 1.5 in
  • Sensor Temperature Range -40 to 122 Degrees F, -40 to 50 Degrees C
  • Base Temperature Range -10 to 50 Degrees C, 14 to 122 Degrees F
  • Battery Run Time 1,000 hr
  • Case Material ABS Plastic
  • Humidity Resolution 1 %
  • Includes Batteries Yes
  • Number of Mounting Holes 1
  • Number of Sensors 1
  • Sensor Material Stainless Steel
  • Scale Type Digital
  • Probe Temperature Range C -40 to 50 Degrees C
  • Sensor Temperature Range C -40 to 50 Degrees C
  • Primary Scale Humidity, Temperature, Time
  • Overall Dimensions 5.1 x 1 x 3.1"
  • Included Probes (1) Bullet with 6 ft Cable
  • Base Temperature Range °C -10 to 50 Degrees C
  • Base Power Source Battery
  • Base Mounting Location Desktop, Wall-Mount
  • Accuracy +/-1.8 Degrees F/ +/-5%
  • Display Type LCD
  • Digital Display LCD Display
  • Number of Digits 3
  • Base Depth 1 in
  • Humidity Range 20% to 95%
  • Includes NIST-Traceable Certificate No
  • Minimum Dew Point Not Applicable
  • Sensor Depth 0.5 in
  • Sensor Width 0.25 in
  • Probe Temperature Range -40 to 122 Degrees F, -40 to 50 Degrees C
  • Base Battery Type (1) AAA
  • Case Colour White
  • Functions Internal Memory Stores Min/Max Temperature and Humidity Readings, Measures Indoor/Outdoor Temperature and Humidity, User Selectable Unit of Measure Degrees F/ Degrees C, Waterproof Sensor for Outdoor Temperature Measurement with 6' (72") Cable
  • Includes Battery
  • Memory Min/Max Temperature and Humidity Readings
  • Number of Probes 1
  • Power Cord Length Not Applicable
  • Sensor Voltage Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list