!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPERATURE CONTROL,1/16 DIN

TEMPERATURE CONTROL,1/16 DIN

OMRON

TEMPERATURE CONTROL,1/16 DIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE CONTROL,1/16 DIN

TEMPERATURE CONTROL,1/16 DIN

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $207.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4A482
  • Mfr. Model # E5C2R40JWAC10024032392
  • UNSPSC # 32131010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Temprature Controller
  • Sensor Type J Thermocouple
  • Input Voltage 100 to 120V AC
  • Output (1) 3 A Relay
  • Control Mode PD
  • Width 1.89 in
  • Control Period 20 sec
  • Hysteresis 0.5% of Full Scale
  • Setting Accuracy +/-2% max
  • Series E5C2
  • Digital/Analog Analog
  • DIN Size 1/16
  • Switch Function SPDT
  • Temp. Range 32 Degrees to 392 Degrees F
  • Length 1.89 in
  • Depth 4 in
  • Description/Special Features Thermocouple Input, No Calibration Required, Relay Type Output Rated SPDT, 3A, Manual Dial Setting Type J Thermocouple Input, 8 Pin Octal Relay Socket Mountable
  • Proportional Band 3% of Full-Scale
  • Power Consumption 2 VA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list