!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPERATURE/CO2 SENSOR,BACNET

TEMPERATURE/CO2 SENSOR,BACNET

SIEMENS

TEMPERATURE/CO2 SENSOR,BACNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE/CO2 SENSOR,BACNET

TEMPERATURE/CO2 SENSOR,BACNET

SIEMENS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $818.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48RH88
  • Mfr. Model # QPA2282.EWSC
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Temperature/CO2 Sensor
  • CO2 Accuracy +/-50 ppm + 2% of MV
  • Output Integrated to Siemens Controllers
  • Housing Material Polyethylene
  • Minimum Operating Temperature 55 Degrees F
  • Compatible Building Automation Protocols BACnet MS/TP
  • Wall Plate Style Flush
  • Overall Length 1 3/16 in
  • Includes Anchors, Matching Gaskets, Screws, Trim Rings
  • Standards UL Listed
  • Air Quality Measurement CO2, Temperature
  • Power Required Powered Via P1 Connection to TEC
  • Display Type None
  • Housing Colour White
  • Maximum Operating Temperature 95 Degrees F
  • For Use With Building Automation Systems Building Automation System Compatible
  • Overall Height 4 1/2 in
  • Overall Width 2 3/4 in
  • Electrical Connection Type Plug-In

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list