!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPERATURE ALARM,-10 TO 80F,120VAC

TEMPERATURE ALARM,-10 TO 80F,120VAC

SUPCO

TEMPERATURE ALARM,-10 TO 80F,120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPERATURE ALARM,-10 TO 80F,120VAC

TEMPERATURE ALARM,-10 TO 80F,120VAC

SUPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $210.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4JZ60
  • Mfr. Model # 4JZ60
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Temperature Alarm
  • Scale Fahrenheit
  • Mounting Location Surface Mount
  • Adjustable Adjustable
  • Number of Set Points Dual Point
  • Accuracy +/-5 Degrees F
  • Compatible Probe Extension 200 ft
  • Output Contact Default NO
  • Power Source Details 120V AC
  • Probe Type Thermistor
  • Probe Diameter 0.125 in
  • Includes Batteries No
  • Probe Construction Encapsulated Sensor with 15 ft Cord
  • Remote Alarm Connections Screw Type Dry Contacts (120V AC, 5 A)
  • Time Delay Up to 1 hr
  • Product Type General Purpose Temperature Alarm
  • Mounting Type External Holes
  • Alarm Style Audible
  • Alarm Temperature Range -10 Degrees to 80 Degrees F
  • Application Cold Storage Facilities, Computer Rooms, Convenience Stores, Florists, Food Markets, Greenhouses, Laboratories, Pharmaceutical Storage Facilities, Refrigerated Transport, Restaurants, Supermarkets
  • Cable Length 6 ft
  • Contact Rating 5 A at 120V AC
  • Power Source Plug-In
  • Probe Built 1/8 in x 15 ft PFA Coated Stainless Steel Probe
  • Probe Length 15 ft
  • Audible Alarm Volume 90 dB
  • Probe and Sensor Thermistor Encapsulated Sensor with 15 ft Cord, Max. 200 ft Extension, with Screw Type Dry Contacts (120V AC, 5 A)
  • Probe Material PFA Coated Stainless Steel
  • Sensor Type Thermistor
  • Voltage 120 V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list