!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMP SENSOR,WALL MOUNTED

TEMP SENSOR,WALL MOUNTED

KMC CONTROLS

TEMP SENSOR,WALL MOUNTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMP SENSOR,WALL MOUNTED

TEMP SENSOR,WALL MOUNTED

KMC CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6HXU3
  • Mfr. Model # STE-6011-10
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Temperature Sensor
  • Sensing Element Type Thermistor
  • Housing Material Plastic
  • Temperature Accuracy +/-0.36 Degrees F
  • Product Type Room Temperature Sensor
  • Minimum Sensing Temperature -40 Degrees F
  • Loop Resistance 10k ohm
  • Mounting Location Wall Mount
  • Includes Sensor
  • Minimum Operating Temperature 34 Degrees F
  • Series STE-6000
  • Display Type None
  • Housing Type Conduit Box
  • Housing Colour Almond
  • Electrical Connection Type Screw Terminals
  • Maximum Sensing Temperature 248 Degrees F
  • For Use With Building Automation Systems Building Automation System Compatible
  • Measurement Type Single
  • Compatible with Series BAC-1
  • Maximum Operating Temperature 125 Degrees F
  • Standards CE Certified, RoHS Compliant

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list