!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMP. SENSOR,10K OHM THERMISTOR TYPE II

TEMP. SENSOR,10K OHM THERMISTOR TYPE II

SIEMENS

TEMP. SENSOR,10K OHM THERMISTOR TYPE II close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMP. SENSOR,10K OHM THERMISTOR TYPE II

TEMP. SENSOR,10K OHM THERMISTOR TYPE II

SIEMENS

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52ZK92
  • Mfr. Model # QAD2030
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Temperature Sensor
  • Sensing Element Type Thermistor
  • Housing Material Plastic
  • Temperature Accuracy +/-0.81 Degrees F
  • Product Type Temperature Sensor
  • Minimum Sensing Temperature -11 Degrees F
  • Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
  • Measurement Type Single
  • Overall Depth 1 3/4 in
  • Overall Width 2 3/4 in
  • Sensor Accuracy +/-0.81 Degrees F
  • Includes Conduit Adapter, Strap-On Cable
  • Sensor Output Type 10K ohm Type II Thermistor
  • Series QAD2
  • Display Type None
  • Housing Type Standard Housing
  • Housing Colour Grey
  • Electrical Connection Type Hardwired
  • Maximum Sensing Temperature 257 Degrees F
  • For Use With Building Automation Systems Building Automation System Compatible
  • Loop Resistance 10,000 ohm
  • Mounting Location Strap Mount
  • Overall Height 2 3/4 in
  • Application HVAC
  • Manufacturers Warranty Length 5 yr
  • Maximum Operating Temperature 122 Degrees F
  • Standards EN 60730-1

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list