!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMP/PRESSURE RELIEF VALVE, 150 PSI/MAX TEMP 210 ° F/750K BTUH, FNPT, STEEL/BRONZE

TEMP/PRESSURE RELIEF VALVE, 150 PSI/MAX TEMP 210 ° F/750K BTUH, FNPT, STEEL/BRONZE

CASH ACME

TEMP/PRESSURE RELIEF VALVE, 150 PSI/MAX TEMP 210 ° F/750K BTUH, FNPT, STEEL/BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMP/PRESSURE RELIEF VALVE, 150 PSI/MAX TEMP 210 ° F/750K BTUH, FNPT, STEEL/BRONZE

TEMP/PRESSURE RELIEF VALVE, 150 PSI/MAX TEMP 210 ° F/750K BTUH, FNPT, STEEL/BRONZE

CASH ACME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $451.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLN156380150
  • Mfr. Model # 15638-0150
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs

Product Details

This temperature and relief valve has a 150 psi factory-set pressure with a maximum temperature of 210 Degrees F and 750,000 BtuH. Its shank length is 5 7/8 inches, thermostat length is 4 3/4 inches, and its bronze body measures 1 3/4 x 5 7/8 inches. It has an FNPT-type inlet and outlet, with a 1-inch inlet and 3/4-inch outlet. It has a stainless steel spring and is auto-re-seating. This valve meets CSA 4.4 standards.

Technical Specs

  • ItemTemperature and Pressure Relief Valve
  • Outlet TypeFNPT
  • Outlet Size3/4"
  • Body Height5-7/8"
  • Factory Set Pressure150 PSI
  • Shank Length5-7/8"
  • Body MaterialBronze
  • Body Width1-3/4"
  • ComplianceANSI Z21.22/CSA 4.4
  • Inlet Type FNPT
  • Inlet Size 1"
  • Thermostat Length 4 3/4 in
  • BtuH 750000
  • Max. Temp. 210 Degrees F
  • Auto Re-Seating Yes
  • Spring Material Stainless Steal
  • Standards ANSI Z21.22, CSA 4.4
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list