!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMP/PRESSURE RELIEF VALVE, 150 PSI/205K BTUH/MAX TEMP 210 ° F, 3/4 IN FNPT, BRONZE/STEEL

TEMP/PRESSURE RELIEF VALVE, 150 PSI/205K BTUH/MAX TEMP 210 ° F, 3/4 IN FNPT, BRONZE/STEEL

CASH ACME

TEMP/PRESSURE RELIEF VALVE, 150 PSI/205K BTUH/MAX TEMP 210 ° F, 3/4 IN FNPT, BRONZE/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMP/PRESSURE RELIEF VALVE, 150 PSI/205K BTUH/MAX TEMP 210 ° F, 3/4 IN FNPT, BRONZE/STEEL

TEMP/PRESSURE RELIEF VALVE, 150 PSI/205K BTUH/MAX TEMP 210 ° F, 3/4 IN FNPT, BRONZE/STEEL

CASH ACME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $238.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLN169310150
  • Mfr. Model # 16931-0150
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Product Details

This temperature and pressure relief valve has a bronze body and stainless steel spring, with a 4 3/4-inch long thermostat and 6 7/8-inch long shank. The valve body measures 1 1/2 x 6 7/8 inches and has a 3/4-inch FNPT inlet and outlet. The factory-set pressure is 150 psi and maximum temperature is 210 Degrees F with a 205,000 BtuH. The valve is auto-reseating and meets CSA 4.4 standards.

Technical Specs

  • ItemTemperature and Pressure Relief Valve
  • Outlet TypeFNPT
  • Outlet Size3/4"
  • Body Height6-7/8"
  • Factory Set Pressure150 PSI
  • Shank Length6-7/8"
  • Body MaterialBronze
  • Body Width1-1/2"
  • ComplianceANSI Z21.22/CSA 4.4
  • Inlet Type FNPT
  • Inlet Size 3/4"
  • Thermostat Length 4 3/4 in
  • BtuH 205000
  • Max. Temp. 210 Degrees F
  • Auto Re-Seating Yes
  • Spring Material Stainless Steal
  • Standards ANSI Z21.22, CSA 4.4
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list