!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPORARY JOB SITE LIGHT, LED, 15,000 LUMENS, 1 BRIGHTNESS LEVEL, 120V AC

TEMPORARY JOB SITE LIGHT, LED, 15,000 LUMENS, 1 BRIGHTNESS LEVEL, 120V AC

WOBBLE LIGHT

TEMPORARY JOB SITE LIGHT, LED, 15,000 LUMENS, 1 BRIGHTNESS LEVEL, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPORARY JOB SITE LIGHT, LED, 15,000 LUMENS, 1 BRIGHTNESS LEVEL, 120V AC

TEMPORARY JOB SITE LIGHT, LED, 15,000 LUMENS, 1 BRIGHTNESS LEVEL, 120V AC

WOBBLE LIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,111.14 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WBL111303LED
  • Mfr. Model # 111303LED
  • UNSPSC # 39111612
  • CATALOGUE PAGE # 132
  • Shipping Weight 38.0 lbs

Product Details

This temporary job site light includes a built-in bulb. Plus it meets the standards for cULus. It also has 220 watts.

Technical Specs

  • Item Temporary Job Site Light
  • Maximum Brightness 15,000 lm
  • Power Cord Length 5 ft
  • Lighting Technology LED
  • Mount Type Self-Righting
  • Hazardous Location Specification Not Rated
  • Maximum Height Adjustment 32 in
  • Adjustable Height Yes
  • Cord Designation SJOOW
  • Current 1.8 A
  • Includes Batteries No
  • Lamp Life 50,000 hr
  • Maximum Operating Temperature 125 Degrees F
  • Number of Cord Wires 3
  • Overall Height 33 in
  • Replacement Bulb Part Number No
  • Wattage 220 W
  • Power Source Corded
  • Number of Brightness Levels 1
  • Operating Voltage 120V AC
  • Number of Lamp Heads 1
  • Frame Colour Black, Yellow
  • IP Rating IP55
  • Includes Bulb Built-In
  • Brightness Levels 15,000 lm
  • Cord Wire Gauge 16 AWG
  • Head Colour Black, Yellow
  • Job Light Type Wobble Stand Light
  • Light Distribution 360 Degrees
  • Minimum Operating Temperature -40 Degrees F
  • Overall Depth 37 in
  • Overall Width 16.5 in
  • Standards cULus

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list