!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPERATURE CONTROL, 1-STAGES, HEAT/COOL, -40 TO 212 ° F, DIGITAL, 1, SPDT, 120V AC/240V AC

TEMPERATURE CONTROL, 1-STAGES, HEAT/COOL, -40 TO 212 ° F, DIGITAL, 1, SPDT, 120V AC/240V AC

JOHNSON CONTROLS

TEMPERATURE CONTROL, 1-STAGES, HEAT/COOL, -40 TO 212 ° F, DIGITAL, 1, SPDT, 120V AC/240V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
TEMPERATURE CONTROL, 1-STAGES, HEAT/COOL, -40 TO 212 ° F, DIGITAL, 1, SPDT, 120V AC/240V AC

TEMPERATURE CONTROL, 1-STAGES, HEAT/COOL, -40 TO 212 ° F, DIGITAL, 1, SPDT, 120V AC/240V AC

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35LY77
  • Mfr. Model # A421ABC-04C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Temperature Control
  • Product Type Temperature Control
  • Contact Form SPDT
  • IP Rating IP20
  • Minimum Control Temperature -40 Degrees F
  • Minimum Temperature Differential Setting 1 Degrees F
  • Input Voltage 120V AC, 240V AC
  • Overall Height 5 in
  • Overall Depth 2 3/8 in
  • Compatible with Series A99
  • Resistive Load Current @ 120V 15 A
  • Full Load Current @ 120V AC 16 A
  • Horsepower @ 120V AC 1 hp
  • Full Load Current @ 240V AC 8 A
  • Display Colour Gray
  • Display Width 1/2 in
  • Number of Sensor Inputs 1
  • Standards CE, Class B Industry Canada (IC) Compliant to Canadian ICES-003, cULus, FCC CFR47, UL 60730 File E27734, Vol. 1
  • Power Consumption 1.8 VA
  • Sensing Bulb Length 2 in
  • Switch Action Close on Rise, Open on Rise
  • Temperature Control Function Heat and Cool
  • Number of Stages Single
  • NEMA Rating 1
  • Maximum Control Temperature 212 Degrees F
  • Maximum Temperature Differential Setting 30 Degrees F
  • Display Type Digital
  • Variable Output Voltage No
  • Overall Width 2 3/8 in
  • Housing Material Silicon
  • Resistive Load Current @ 240V 10 A
  • Horsepower @ 240V AC 1 hp
  • Ambient Humidity 0% to 95% RH
  • Number of SPDT Outputs 1
  • Application Boiler Control, Chiller Control, Fan Control, Cooling Control, Temperature Sensing and Control, Heating Control, Damper Control
  • Display Height 1 1/2 in
  • Includes A99BB-400C Temperature Sensor
  • Number of Relay Outputs 1
  • Number of Sensors Included 1
  • Sensing Bulb Diameter 1/4 in
  • Sensor Type A99BB-400C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list